Internal Corner Coupling, Gray
- Mfr # HBL3010AEGY
- Zoro # G1893534
product price:Â
$
20.15
/ea
Key Features
Fittings Sub-Category
Couplings
Type
End Fittings
Color
Gray
For Use With
3000 Raceway
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL3010AEGY
- Zoro #
- G1893534
- UPC #
- 783585215211
- Country of Origin
- China
Dimensions
- Height
- 4 in
- Overall Length
- 2 3/4 in
- Height (In.)
- 4
- Overall Height
- 4 in
- Overall Width
- 3 1/2 in
- Length
- 2 3/4 in
- Wire Rope Length
- 2 3/4 in
- Fits Chest Size
- For Connecting HBL3000 Raceway with 1/2 in Conduit and Armored Cable Connectors
Details
- Item
- Internal Corner Coupling
- Fittings Sub-Category
- Couplings
- Type
- End Fittings
- Color
- Gray
- For Use With
- 3000 Raceway
- Material
- Steel
- Features
- For Connecting HBL3000 Raceway with 1/2 in Conduit and Armored Cable Connectors
- Standards
- CSA Certified, UL Compliant
- Series
- 3000
- Compatible with Product Type
- 3000 Raceways
- Material of Construction
- Steel
- Style
- Entrance
- Item Type
- HBL3000 Series
- Industry Standard(s)
- CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
- Shell Material
- Steel
- Wire Color
- Gray
Description
Internal Corner Coupling, Series 3000, Material Steel, Color Gray, Compatible with Product Type 3000 Raceways, Features For Connecting HBL3000 Raceway with 1/2 in Conduit and Armored Cable Connectors, Includes -, Overall Height 4 in, Overall Length 2 3/4 in, Overall Width 3 1/2 in, Standards CSA Certified, UL Compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.