Shop BARSKA
See all product information
Create Account
General Binoculars, 10x Magnification, Roof Prism, 302 ft Field of View
Mfr # AB10111
Zoro # G1896581
product price:Â
$
32.49
/ea
Key Features
Magnification
10x
Prism Type
Roof
Optical Lens Coating
Fully Coated
Color
Black
Includes
Carrying Case, Lens Cloth, Neck Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB10111
- Zoro #
- G1896581
- UPC #
- 790272301164
- Country of Origin
- China
- Item
- Binoculars
- Magnification
- 10x
- Prism Type
- Roof
- Optical Lens Coating
- Fully Coated
- Color
- Black
- Includes
- Carrying Case, Lens Cloth, Neck Strap
- Field of View
- 302 ft
- Type
- General
- Construction
- Rubber
- Tripod Mountable
- No
- Weight
- 10.4 oz
- Weather Resistant
- Weather-Resistant
Description
Binocular, General, Magnification 10x, Field of View 302 ft., Prism Type Roof, Length (In.) 4-21/64, Width (In.) 1-21/32, Height (In.) 4-17/32, Construction Rubber, Color Black, Lens Coating Fully Coated, Tripod Mountable No, Weather Resistant Yes, Weight 0.65 lb., Includes Carrying Case, Neck Strap and Lens Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.