General Binoculars, 8x Magnification, Roof Prism, 383 ft at 1000 yd Field of View
- Mfr # AB10108
- Zoro # G1896636
product price:Â
$
24.29
/ea
Key Features
Magnification
8x
Prism Type
Roof
Optical Lens Coating
Fully Coated
Color
Black
Includes
Carrying Case, Lens Cloth, Neck Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB10108
- Zoro #
- G1896636
- UPC #
- 790272301157
- Country of Origin
- China
Dimensions
- Height (In.)
- 3 5/8 in
- Length (In.)
- 3 7/8 in
- Width (In.)
- 1 1/2 in
Details
- Item
- Binoculars
- Magnification
- 8x
- Prism Type
- Roof
- Optical Lens Coating
- Fully Coated
- Color
- Black
- Includes
- Carrying Case, Lens Cloth, Neck Strap
- Field of View
- 383 ft @ 1000 yd
- Type
- General
- Construction
- Rubber Armor
- Tripod Mountable
- No
- Weight
- 6.4 oz
- Material
- Rubber
- Eye Relief
- 10.5 mm
- Min. Distance (Ft.)
- 16.4 ft
- For Use With
- Sports, Camping
- Wire Color
- Black
Description
Binocular, General, Magnification 8x, Field of View 383 ft., Prism Type Roof, Length (In.) 3-55/64, Width (In.) 1-1/2, Height (In.) 3-39/64, Construction Rubber, Color Black, Lens Coating Fully Coated, Tripod Mountable No, Weather Resistant No, Weight 0.4 lb., Includes Carrying Case, Neck Strap and Lens Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.