Shop ZORO SELECT
See all product information
Create Account
Disc Spring, Poly Wave Comp, 0.73
- Mfr # 1UAZ1
- Zoro # G1897716
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.01 in
Overall Height
0.58 in
Type
Poly Wave Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1UAZ1
- Zoro #
- G1897716
- UPC #
- -
- Country of Origin
- United States
- Item
- Multi-Wave Disc Spring
- System of Measurement
- Inch
- Material
- 17-7 PH Stainless Steel
- Type
- Poly Wave Compression
- Deflection @ Load
- 0.382 in
- Load @ Deflection (Lbs.)
- 12
- Meets/Exceeds
- AISI Type 17-7 PH
- Spring Rate (Lbs./In.)
- 31 lb/in
- Disc Type
- Multi-Wave
- Spring Rate
- 31 lb/in
- Shell Material
- 17-7 PH Stainless Steel
Dimensions
- Thickness
- 0.01 in
- Overall Height
- 0.58 in
- For Rod Size
- 0.73
- For Hole Size
- 1
- Compatible Hole Diameter
- 1 in
- Compatible Rod Size
- 47/64 in
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.010 In, Overall Height 0.583 In, For Hole Size 1 In, For Rod Size 1/4 In, Load 12 Lbs, Deflection @ Load 0.382 In, Spring Rate 31 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.