Double Float Master Pump Switch
- Mfr # 20DFMMD1WOP
- Zoro # G1897852
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Switch Type
Tether Float
Float Switch Cord Length
20 ft.
Standards
CSA, UL Listed
Float Length
4 7/8 in
Series
Double Float Master
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20DFMMD1WOP
- Zoro #
- G1897852
- UPC #
- -
- Country of Origin
- United States
- Switch Type
- Tether Float
- Item
- Dual Float Switch
- Standards
- CSA, UL Listed
- Series
- Double Float Master
- Float Material
- Polypropylene
- Includes
- Pipe Clamp
- Mounting Bracket Material
- ABS/Stainless Steel
- Contact Form
- Normally Open
- Running Current - Maximum
- 13 A
- Electric Load Current - Minimum
- 1 A @ 120V AC
- Off Point
- 1 1/2 in Below Horizontal
- Counterweight Type
- No Counterweight
- Compatible Manufacturer Part Number
- 20DFMMD1WOP
- Starting Current - Maximum
- 90 A
- Electrical Connection
- 3-Conductor Wire Leads
- Liquid Temperature - Maximum
- 140 Degrees F
- NEC Cord Designation
- SJOW
- Rated Voltage
- 120V AC
- Number of Floats
- 2
- Actuation Method
- Mechanically-Activated
- Electric Load Current - Maximum
- 15 A @ 120V AC
- On Point
- 1 1/2 in Above Horizontal
- Compatible Pump Type
- Sewage Pump, Sump Pump
- Switch Duty
- Pump Duty
Dimensions
- Float Switch Cord Length
- 20 ft.
- Float Length
- 4 7/8 in
- Manufacturers Warranty Length
- 5 yr
- Cord Length
- 20 ft
- Float Diameter
- 2 3/4 in
- Tether Length - Maximum
- 3 1/2 in
- Tether Length - Minimum
- 3 1/2 in
Description
Dual Float Switch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.