Shop GROTE
See all product information
Create Account
Plug Adapter
- Mfr # 66830
- Zoro # G1898425
product price:Â
$
7.99
/ea
Key Features
Type
Pigtail
Number of Ports
2
Length
6 in
Connector Type
Female PL-3 Connector, Straight Male Pin
Length (Straight Wireway)
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66830
- Zoro #
- G1898425
- UPC #
- 089373007298
- Country of Origin
- Mexico
Dimensions
- Length
- 6 in
- Length (Straight Wireway)
- 6 in
- Overall Length
- 6 in
- Wire Length
- 5 in
- Wire Sizes Included
- 16 AWG
- Wire Rope Length
- 6 in
- Fits Chest Size
- Female Pin to 90 Degrees Male Pin Termination, Female-To-Male Pin Lamp Termination, Male-To-Female Pin Lamp Termination
Details
- Item
- Adapter Plug
- Type
- Pigtail
- Number of Ports
- 2
- Connector Type
- Female PL-3 Connector, Straight Male Pin
- Features
- Female Pin to 90 Degrees Male Pin Termination, Female-To-Male Pin Lamp Termination, Male-To-Female Pin Lamp Termination
- Compatible Product Type
- Stop, Turn, Tail Lights
- Product Type
- Pigtail
- Number of Wires
- 3
- Number of Connectors
- 2
- Wire Material
- GPT
Description
Adapter Plug, Product Type Pigtail, Connector Type Female PL-3 Connector, Straight Male Pin, Number of Wires 3, Wire Length 5 in, Number of Connectors 2, Compatible Product Type Stop, Turn, Tail Lights, Wire Sizes Included 16 AWG, Color -, Features Female Pin to 90 Degrees Male Pin Termination, Female-To-Male Pin Lamp Termination, Male-To-Female Pin Lamp Termination, Overall Length 6 in, Standards -, Wire Material GPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.