Trap Extension
- Mfr # JP2700-20-6-EXT
- Zoro # G1899591
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Zurn
For Use With Mfr. Model Number
JP2700-20-6-EXT
Length
21 1/2 in
Compatible Manufacturer Model Number
JP2700-20-6-EXT
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JP2700-20-6-EXT
- Zoro #
- G1899591
- UPC #
- -
- Country of Origin
- United States
- Item
- Trap Extension
- Fits Brand
- Zurn
- For Use With Mfr. Model Number
- JP2700-20-6-EXT
- Compatible Manufacturer Model Number
- JP2700-20-6-EXT
- Product Type
- Trap Extension
- Compatible with Manufacturer Model Number
- JP2700-20-6-EXT
- For Manufacturer Part Number
- JP2700-20-6-EXT
- Compatible with Mfr. Model Number
- JP2700-20-6-EXT
- Compatible Manufacturer Part Number
- JP2700-20-6-EXT
Dimensions
- Length
- 21 1/2 in
- Height
- 6 in
- Width
- 17 in
Description
Trap Extension, Overall Diameter Not Applicable, Shape Not Applicable, Product Type Trap Extension, Includes Not Applicable, Standards Not Applicable, Finish Not Applicable, Application Not Applicable, Gauge Not Applicable, Material Not Applicable, Color Not Applicable, Flow Rate Not Applicable, Compatible with Manufacturer Model Number JP2700-20-6-EXT, Compatible with Brand Zurn, Compatible Series Not Applicable, Fits Pipe Size Not Applicable, Connection Thread Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.