Latch Kit, Assembly
- Mfr # WAL2A
- Zoro # G1904341
product price:Â
$
61.39
/ea
Key Features
Sub-Category
Locking Accessories
Application
Single-Point Key Locking
For Use With
Single-Door NEMA 12 Enclosures
NEMA Enclosure Type
12
Features
Help Prevent Tampering
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAL2A
- Zoro #
- G1904341
- UPC #
- 786725471607
- Country of Origin
- Mexico
- Item
- Latch Kit
- Sub-Category
- Locking Accessories
- Application
- Single-Point Key Locking
- For Use With
- Single-Door NEMA 12 Enclosures
- NEMA Enclosure Type
- 12
- Features
- Help Prevent Tampering
- NEMA Enclosure Rating
- 12
- Accessory Type
- Latch Kit
Dimensions
- Fits Chest Size
- Help Prevent Tampering
Description
Latch Kit, For Use With Single-Door NEMA 12 Enclosures, Sub-Category Locking Accessories, NEMA Enclosure Type 12, Application Single-Point Key Locking, Features Help Prevent Tampering
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.