Shop BLACK & DECKER
See all product information
Create Account
Router Base, Fixed Base
- Mfr # N381739
- Zoro # G1905779
product price:Â
$
44.19
/ea
Key Features
Fits Brand
Black & Decker
Number of Pieces
1
Product Type
Router Base
Compatible Manufacturer Model Number
PCE6430 TYPE 1, PCE6435 TYPE 1
Base Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N381739
- Zoro #
- G1905779
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Router Base
- Fits Brand
- Black & Decker
- Number of Pieces
- 1
- Product Type
- Router Base
- Compatible Manufacturer Model Number
- PCE6430 TYPE 1, PCE6435 TYPE 1
- Base Type
- Fixed
Description
Router Base, Base Type Fixed, Compatible Manufacturer Model Number PCE6430 TYPE 1, PCE6435 TYPE 1, Handle Type Not Applicable, Includes Not Applicable, Compatible Grainger Model Number 30RV94, 30RV95, Number of Pieces 1, Product Type Router Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.