Shop DEWALT
See all product information
Create Account
Eye Shield
- Mfr # 5140171-04
- Zoro # G1905998
product price:Â
$
16.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fits Brand
Black & Decker
Includes
Eye Shield
For Use With Mfr. Model Number
DW756 TYPE 2
Guard Shape
Flat
Shield Material
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5140171-04
- Zoro #
- G1905998
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Fits Brand
- Black & Decker
- Includes
- Eye Shield
- For Use With Mfr. Model Number
- DW756 TYPE 2
- Item
- Bench Grinder Shield
- Guard Shape
- Flat
- Shield Material
- Yes
- Guard Mobility
- Movable
- For Use with Mfr Model Number
- DW756 TYPE 2
- Compatible Swing Over Bed - Maximum
- 6 in
- Compatible with Manufacturer Model Number
- DW756 TYPE 2
- Compatible Manufacturer Part Number
- DW756 TYPE 2
- Compatible with Mfr. Model No.
- DW756 TYPE 2
- Compatible Manufacturer Model Number
- DW756 TYPE 2
- Compatible with Manufacturer Model No.
- DW756 TYPE 2
- Compatible Pump Manufacturer Part Number
- DW756 TYPE 2
- Compatible Mfr. Model Number
- DW756 TYPE 2
- For Manufacturer Part Number
- DW756 TYPE 2
- Compatible with Mfr. Model Number
- DW756 TYPE 2
Dimensions
- Overall Height
- 1 1/4 in
- Overall Width
- 3 1/2 in
- Overall Thickness
- 4 3/8 in
Description
Bench Grinder Shield, Overall Width 3 1/2 in, Overall Height 1 1/4 in, Shield Material Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.