Shop HARRINGTON
See all product information
Create Account
Top Hook Assembly
- Mfr # E3DBX48S6460
- Zoro # G1913180
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
For Use With
ED1050(S, DS and DSA)-10, ED1050(S, DS and DSA)-20, ED1050(S, DS, and DSA)-15
For Use With Mfr. Model Number
ED1050(S, DS and DSA)-10, ED1050(S, DS and DSA)-20, ED1050(S, DS, and DSA)-15
Fits Brand
Harrington Hoists Inc
Material
Carbon Steel
Includes
Safety Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E3DBX48S6460
- Zoro #
- G1913180
- UPC #
- -
- Country of Origin
- Japan
- Item
- Top Hook Assembly
- For Use With
- ED1050(S, DS and DSA)-10, ED1050(S, DS and DSA)-20, ED1050(S, DS, and DSA)-15
- For Use With Mfr. Model Number
- ED1050(S, DS and DSA)-10, ED1050(S, DS and DSA)-20, ED1050(S, DS, and DSA)-15
- Fits Brand
- Harrington Hoists Inc
- Material
- Carbon Steel
- Includes
- Safety Latch
- Compatible Load Capacity
- 1,000 lb
- Compatible Series
- ED
- Compatible Hoist Type
- Electric Chain Hoists
- Product Type
- Top Hook Assembly
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Overall Width
- 3.5 in
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series ED, Material Carbon Steel, Overall Length Not Applicable, Overall Width 3.5 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.