Coat & Hat Hook Satin Nickel
- Mfr # CAHH3U15
- Zoro # G1913729
product price:Â
$
13.15
/ea
Key Features
Hook Item
Coat and Hat Hook
Hook Finish
Brushed Nickel
Hook Height
2-7/8"
Projection
3-1/4"
Overall Length
3-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAHH3U15
- Zoro #
- G1913729
- UPC #
- 760923299607
- Country of Origin
- China
- Hook Item
- Coat and Hat Hook
- Hook Finish
- Brushed Nickel
- Projection
- 3-1/4"
- Item
- Coat N Hat Hook Satin Nickel
- Includes
- screws
- Basic Hook Material
- Solid Brass
Dimensions
- Hook Height
- 2-7/8"
- Overall Length
- 3-1/4"
Description
Coat N Hat Hook Satin Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.