Polishing Pad, Red, Shape Rectangular, PK6
- Mfr # 86026
- Zoro # G1917489
product price:Â
$
581.99
/pk of 6, $97.00/ea
Free Shipping & Returns
Key Features
Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
Red
Floor Pad Size
3 3/4 in x 9 in
Pad/Brush Shape
Rectangular
Material
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86026
- Zoro #
- G1917489
- UPC #
- 50051125860265
- Country of Origin
- United States
- Floor Application
- Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family
- Red
- Pad/Brush Shape
- Rectangular
- Material
- Diamond
- Item
- Polishing Pad
- Speed
- 3000 rpm
- For Use With
- Orbital Floor Machines
- Shape
- Rectangular
- Sub-Category
- Floor Machine Pads
- Color
- Red
- Color Family
- Red
- Features
- Micro-Replicated Composite Diamond Abrasive Structures Consistently and Rapidly Smooth and Level Stone Floor Surfaces, Works on Concrete, Terrazzo, Marble, and Other Stone Floor Types
- Application
- Grinding, Polishing
- Speed - Maximum
- 3,000 RPM
- Product Type
- Polishing Pad
- Shell Material
- Diamond
- Wire Color
- Red
- Traction Material
- Diamond
Dimensions
- Floor Pad Size
- 3 3/4 in x 9 in
- Size
- 3-3/4" x 9"
- Machine Size
- Various
- Overall Width
- 3 3/4 in
- Overall Length
- 9 in
- Wire Rope Length
- 9 in
- Length
- 9 in
- Fits Chest Size
- Micro-Replicated Composite Diamond Abrasive Structures Consistently and Rapidly Smooth and Level Stone Floor Surfaces, Works on Concrete, Terrazzo, Marble, and Other Stone Floor Types
Description
Polishing Pad, Color Red, Diameter Not Applicable, Material Diamond, Product Type Polishing Pad, Overall Length 9 in, Overall Width 3 3/4 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 3,000 RPM, Compatible With Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Grinding, Polishing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.