Shop DEWALT
See all product information
Create Account
Blade Insert, SS
- Mfr # DXTT-2-949
- Zoro # G1928539
product price:Â
$
17.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Replacement Blade Insert
Compatible with Manufacturer Model Number
DXTT-2-907
Compatible Product Type
Drywall Skimming Blades
Material
Stainless Steel
For Use With Mfr. Model Number
DXTT-2-907
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXTT-2-949
- Zoro #
- G1928539
- UPC #
- 815966025383
- Country of Origin
- Poland
Details
- Item
- Blade Insert
- Product Type
- Replacement Blade Insert
- Compatible with Manufacturer Model Number
- DXTT-2-907
- Compatible Product Type
- Drywall Skimming Blades
- Material
- Stainless Steel
- For Use With Mfr. Model Number
- DXTT-2-907
- Compatible Manufacturer Part Number
- DXTT-2-907
- Compatible Manufacturer Model Number
- DXTT-2-907
- Compatible with Manufacturer Model No.
- DXTT-2-907
- Compatible with Mfr. Model No.
- DXTT-2-907
- For Use with Mfr Model Number
- DXTT-2-907
- Compatible Pump Manufacturer Part Number
- DXTT-2-907
- Compatible Mfr. Model Number
- DXTT-2-907
- For Manufacturer Part Number
- DXTT-2-907
- Compatible with Mfr. Model Number
- DXTT-2-907
Description
The DEWALT DXTT-2-949 Replacement Blade Insert is intended for use with compatible drywall skimming blades. This insert slides into the corresponding blade back, providing an option for replacement as specified. Manufactured from stainless steel; compatible with specific DEWALT models.
Key Features of the DEWALT DXTT-2-949 Replacement Blade Insert:
- Product Type: Replacement blade insert specifically designed for drywall skimming blades.
- Material: Constructed from stainless steel.
- Compatibility: Designed to fit DEWALT model number DXTT-2-907 skimming blades.
- Installation: Slides directly into the matching blade back during replacement procedures.