Tie Down Strap, Wire-Hook, Yellow
- Mfr # 60513X8
- Zoro # G1929090
product price:Â
$
30.99
/ea
Key Features
Overall Length
8 ft
Overall Width
2 in
Color
Yellow
Standards
CVSA, FMCSA, US DOT
Working Load Limit
1,600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60513X8
- Zoro #
- G1929090
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 ft
- Overall Width
- 2 in
- Strap Width
- 2"
- Strap Length
- 8 ft.
- Fixed End Length
- 16 in
- Wire Rope Length
- 8 ft
- Length
- 8 ft
Details
- Item
- Tie Down Strap
- Color
- Yellow
- Standards
- CVSA, FMCSA, US DOT
- Working Load Limit
- 1,600 lb
- End Type
- Wire-Hook
- Adjustment Type
- Ratchet
- Fitting Style
- U Hook
- Assembly Strength
- 5000 lb.
- Reinforcement Properties
- General Purpose
- Tensile Strength
- 5,000 lb/in
- Tie Down Material
- Polyester
- End Material
- Steel
- Wire Color
- Yellow
Description
Tie Down Strap, Working Load Limit 1,600 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 5,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 16 in, Overall Length 8 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.