Shop ZORO SELECT
See all product information
Create Account
8 in Round Step-Down Diffuser, White
- Mfr # 4JRK9
- Zoro # G1939795
product price:Â
$
14.59
/ea
Key Features
Diffuser Shape
Round
Diffuser Item
Ceiling Diffuser
Diffuser Duct Size
8 in
Diffuser Face Type
Step-Down
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4JRK9
- Zoro #
- G1939795
- UPC #
- 190735511961
- Country of Origin
- China
- Diffuser Shape
- Round
- Diffuser Item
- Ceiling Diffuser
- Diffuser Face Type
- Step-Down
- Material
- Steel
- Diffuser Adjustable
- No
- Diffuser Color
- White
- Air Diffusion Pattern
- 360 Degrees
- Item
- Diffuser
- Includes
- Screws
- Finish
- Powder Coated
- Shape
- Round
- Color
- White
- Product Type
- Ceiling Diffuser
- Compatible with Product Type
- Steel Round Butterfly Damper
- Insulation Material
- None
- Mounting Style
- Surface Mount
- Face Type
- Round Cone
- Insulated
- No
- Air Diffusion Angle
- 360 Degrees
- Adjustable Blades
- No
- Shell Material
- Steel
- Wire Color
- White
Dimensions
- Diffuser Duct Size
- 8 in
- Height
- 1 in
- Depth
- 1 in
- Overall Dia.
- 10 1/2 in
- Duct Size
- 8 in
- Overall Diameter
- 10 1/2 in
- Hole Size
- 1/2 in
- Overall Depth
- 1 1/8 in
Description
Diffuser, Mounting Style Surface Mount, Mounting Location Ceiling, Wall, Product Type Ceiling Diffuser, Overall Depth 1 1/8 in, Overall Height Not Applicable, Overall Width Not Applicable, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Duct Size 8 in, Face Type Round Cone, Adjustable Blades No, Hole Size 1/2 in, Overall Diameter 10 1/2 in, Color White, Material Steel, Insulated No, Air Diffusion Angle 360 Degrees , Shape Round
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.