Tip Cutter, 0.8 mm Capacity, 120 mm Overall Length
- Mfr # 573E
- Zoro # G1941377
product price:Â
$
96.29
/ea
Key Features
Number of Pieces
1
Application
Tip Cutter
Features
Tip Cutter for Fine Wire
Length (In.)
120mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 573E
- Zoro #
- G1941377
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- CUTTERS
- Capacity
- 0.8mm
- Number of Pieces
- 1
- Application
- Tip Cutter
- Features
- Tip Cutter for Fine Wire
Dimensions
- Length (In.)
- 120mm
Description
CUTTERS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.