5/32" Solid Carbide Drill Bit
- Mfr # DMOD5/32
- Zoro # G1945005
product price:Â
$
20.15
/ea
Key Features
Overall Length
2-1/2 in
Point Angle
118 Degrees
Flute Length
1-3/8"
Number of Flutes
2
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMOD5/32
- Zoro #
- G1945005
- UPC #
- 887861047678
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-1/2 in
- Drill Bit Size
- 5/32 in
- Flute Length
- 1-3/8"
Details
- Item
- Solid Carbide Drill Bit
- Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Finish - Machining
- Uncoated (Bright)
- Cutting Direction
- Right Hand
- Shank Type
- Round
- Point Type
- Conventional Point
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.