Shop DRILL AMERICA
See all product information
Create Account
3/8" Solid Carbide Drill Bit
- Mfr # DMOD3/8
- Zoro # G1946274
product price:Â
$
62.35
/ea
Key Features
Overall Length
4-1/4 in
Point Angle
118 Degrees
Flute Length
2-3/4
Number of Flutes
2
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMOD3/8
- Zoro #
- G1946274
- UPC #
- 887861047814
- Country of Origin
- United States
- Item
- Solid Carbide Drill Bit
- Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Finish - Machining
- Uncoated (Bright)
- Point Type
- Conventional Point
- Cutting Direction
- Right Hand
- Shank Type
- Round
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials