Shop AUDUBON
See all product information
Create Account
Finch 2 lb Plastic Thistle Tube Bird Feeder 8 ports
- Mfr # NATUBE9
- Zoro # G1946363
product price:
$
16.19
/ea
Key Features
Depth (In.)
5-1/2 in
Color
ClearnGreen
Type
Finch
Load Capacity (Lb.)
2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NATUBE9
- Zoro #
- G1946363
- UPC #
- 715038305118
- Country of Origin
- China
- Color
- ClearnGreen
- Type
- Finch
- Load Capacity (Lb.)
- 2 lb
- Item
- Bird Feeder
Dimensions
- Depth (In.)
- 5-1/2 in
Description
Keep finches well fed with the Audubon 8 port thistle tube finch birdfeeder, which holds two pounds of bird food. This feeder will arrive with its hanging cord.
- • Easy open lid for filling and cleaning
- • Ports are continuous which prevents squirrels from pulling ports out
- • Lid and base are made from heavy duty PVC to resist weather and fading
- • Cylinder is made from heavy acrylic to resist damage from dropping
- • Holds 2 lbs. of bird food
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.