Automatic Transmission Fluid, 1 qt Sz
- Mfr # 822345
- Zoro # G1946847
product price:Â
$
11.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
1 qt
Container Type
Bottle
Flash Point (F)
Not Available
Viscosity Index
193
Viscosity (SUS @ 100 F)
168.5 SUS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 822345
- Zoro #
- G1946847
- UPC #
- 074130003606
- Country of Origin
- United States
- Item
- Automatic Transmission Fluid
- Container Type
- Bottle
- Flash Point (F)
- Not Available
- Viscosity Index
- 193
- Viscosity (SUS @ 100 F)
- 168.5 SUS
- Specific Gravity
- 0.84
- Standards
- Allison C-4, Caterpiller TO-2, Dexron(R)II, Dexron(R)III, Mercon(R), Mercon(R) V
- Color
- Red
- Application
- Automatic Transmissions
- Type
- Mercon(R) V
- For Use With
- Ford
- Appearance
- Clear
- Pour Point
- -52 Degrees C
- Flash Point
- 390 Degrees F
- Series
- Mercon V
- Viscosity @ 40 Deg C
- 34.5 cSt
- Transmission Fluid Type
- ATF
- Features
- Advanced Technology Reduces Wear, Foaming and Oxidation While Protecting Transmission Performance, High-Efficiency Conditioners Protect and Prolong the Elasticity of Seals Preventing Leaks, Meets the Challenging Demands of Automatic Transmissions
- Manufacturer Specifications
- Allison C-4, Caterpillar TO-2, Dexron II, Dexron III, Ford Mercon V, Mercon
- Viscosity @ 100 Deg F
- 168.5 SUS
- Transmission Type
- Automatic Transmissions
- Viscosity @ 100 Deg C
- 7.4 cSt
- Wire Color
- Red
Dimensions
- Size
- 1 qt
- Container Size
- 1 qt
- Fits Chest Size
- Advanced Technology Reduces Wear, Foaming and Oxidation While Protecting Transmission Performance, High-Efficiency Conditioners Protect and Prolong the Elasticity of Seals Preventing Leaks, Meets the Challenging Demands of Automatic Transmissions
Description
Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 qt, Series Mercon V, Transmission Type Automatic Transmissions, Viscosity Index 193, Standards Allison C-4, Caterpiller TO-2, Dexron(R)II, Dexron(R)III, Mercon(R), Mercon(R) V, Color Red, Manufacturer Specifications Allison C-4, Caterpillar TO-2, Dexron II, Dexron III, Ford Mercon V, Mercon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.