Shop MCKINNEY
See all product information
Create Account
Electrified Hinge Power Cable
- Mfr # QC-C206 12WIRE 22AWG 32IN
- Zoro # G1952180
product price:Â
$
39.39
/ea
Key Features
Material
Stainless Steel
Finish
Stainless Steel
Mounting Style
Full Mortise
Overall Length
32 in
Number of Molex Ends
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QC-C206 12WIRE 22AWG 32IN
- Zoro #
- G1952180
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Electrified Hinge Power Cable
- Material
- Stainless Steel
- Finish
- Stainless Steel
- Mounting Style
- Full Mortise
- Number of Molex Ends
- 2
- Compatible Product Type
- Electrified Hinges
- Compatible SubBrand
- ElectroLynx(R)
- Compatible Brand
- Assa Abloy
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 32 in
- Wire Rope Length
- 32 in
- Length
- 32 in
Description
Electric Hinge, Ligature Resistant No, Finish Unfinished, Pin Dia. 5/16 In., Holes per Leaf 0, Corners Square, Material Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.