Adjustable Folding Bracket
- Mfr # 38860-25
- Zoro # G1957295
product price:Â
$
160.00
/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Load Capacity (Lb.)
150 lb. Screen/50 lbs. per Shelf
Length (In.)
14 1/2 in
Height (In.)
1 in
Hardware
Not included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38860-25
- Zoro #
- G1957295
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 14 1/2 in
- Height (In.)
- 1 in
- Extended Length (In.)
- 23 in
- Overall Depth
- 1 37/64 in
- Overall Height
- 1 31/32 in
- Overall Width
- 3 1/32 in
Details
- Material
- 18-8 Stainless Steel
- Load Capacity (Lb.)
- 150 lb. Screen/50 lbs. per Shelf
- Item
- Folding Bracket
- Hardware
- Not included
- Type
- Locking
- Finish
- Satin
- Opening Angle (Deg.)
- 90 Degrees
- Product Type
- Folding Bracket
- Weight Capacity
- 176 lb
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Number of Mounting Holes
- 6
- Shell Material
- 18-8 Stainless Steel
Description
Folding Bracket, Type Locking, Material 18-8 Stainless Steel, Load Capacity (Lb.) 176, Satin Finish, Size (In.) -, Length (In.) 14-1/2 in, Width (In.) -, Height (In.) 1 in, Max. Rod Dia. (In.) -, -, For Use With -, Hardware Not Included, Includes -, Torque (In.-Lbs.) -, Min. Opening Width (In.) -, Min. Opening Depth (In.) -, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 23 in, Holds -, Screw Size -, Max. Panel Thickness (In.) -, Max. Opening (In.) -, Thickness (In.) -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.