Lamp, For Use With Microwaves
- Mfr # 8204670
- Zoro # G1961858
product price:Â
$
10.79
/ea
Key Features
For Use With
Microwave
For Use With Mfr. Model Number
GH6177XPB4, GH6177XPB5, GH6177XPQ4, GH6177XPQ5, GH6177XPS4, GH6177XPS5, GH6177XPT4, GH6177XPT5, GH6208XRB0, GH6208XRQ0, GH6208XRS0, GH7208XRB0, GH7208XRB1, GH7208XRB2, GH7208XRB3, GH7208XRB4, GH7208XRQ0
Fits Brand
Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool
Includes
10W 12V G4 4mm Base
Compatible with Manufacturer Model Number
GH6177XPB4, GH6177XPB5, GH6177XPQ4, GH6177XPQ5, GH6177XPS4, GH6177XPS5, GH6177XPT4, GH6177XPT5, GH6208XRB0, GH6208XRQ0, GH6208XRS0, GH7208XRB0, GH7208XRB1, GH7208XRB2, GH7208XRB3, GH7208XRB4, GH7208XRQ0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8204670
- Zoro #
- G1961858
- UPC #
- 840383102348
- Country of Origin
- China
- Item
- Lamp
- For Use With
- Microwave
- For Use With Mfr. Model Number
- GH6177XPB4, GH6177XPB5, GH6177XPQ4, GH6177XPQ5, GH6177XPS4, GH6177XPS5, GH6177XPT4, GH6177XPT5, GH6208XRB0, GH6208XRQ0, GH6208XRS0, GH7208XRB0, GH7208XRB1, GH7208XRB2, GH7208XRB3, GH7208XRB4, GH7208XRQ0
- Fits Brand
- Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool
- Includes
- 10W 12V G4 4mm Base
- Compatible with Manufacturer Model Number
- GH6177XPB4, GH6177XPB5, GH6177XPQ4, GH6177XPQ5, GH6177XPS4, GH6177XPS5, GH6177XPT4, GH6177XPT5, GH6208XRB0, GH6208XRQ0, GH6208XRS0, GH7208XRB0, GH7208XRB1, GH7208XRB2, GH7208XRB3, GH7208XRB4, GH7208XRQ0
- Compatible Manufacturer Part Number
- GH6177XPB4, GH6177XPB5, GH6177XPQ4, GH6177XPQ5, GH6177XPS4, GH6177XPS5, GH6177XPT4, GH6177XPT5, GH6208XRB0, GH6208XRQ0, GH6208XRS0, GH7208XRB0, GH7208XRB1, GH7208XRB2, GH7208XRB3, GH7208XRB4, GH7208XRQ0
- Compatible with Mfr. Model No.
- GH6177XPB4, GH6177XPB5, GH6177XPQ4, GH6177XPQ5, GH6177XPS4, GH6177XPS5, GH6177XPT4, GH6177XPT5, GH6208XRB0, GH6208XRQ0, GH6208XRS0, GH7208XRB0, GH7208XRB1, GH7208XRB2, GH7208XRB3, GH7208XRB4, GH7208XRQ0
- For Use with Mfr Model Number
- GH6177XPB4, GH6177XPB5, GH6177XPQ4, GH6177XPQ5, GH6177XPS4, GH6177XPS5, GH6177XPT4, GH6177XPT5, GH6208XRB0, GH6208XRQ0, GH6208XRS0, GH7208XRB0, GH7208XRB1, GH7208XRB2, GH7208XRB3, GH7208XRB4, GH7208XRQ0
- Compatible Manufacturer Model Number
- GH6177XPB4, GH6177XPB5, GH6177XPQ4, GH6177XPQ5, GH6177XPS4, GH6177XPS5, GH6177XPT4, GH6177XPT5, GH6208XRB0, GH6208XRQ0, GH6208XRS0, GH7208XRB0, GH7208XRB1, GH7208XRB2, GH7208XRB3, GH7208XRB4, GH7208XRQ0
- Compatible with Manufacturer Model No.
- GH6177XPB4, GH6177XPB5, GH6177XPQ4, GH6177XPQ5, GH6177XPS4, GH6177XPS5, GH6177XPT4, GH6177XPT5, GH6208XRB0, GH6208XRQ0, GH6208XRS0, GH7208XRB0, GH7208XRB1, GH7208XRB2, GH7208XRB3, GH7208XRB4, GH7208XRQ0
- Compatible Pump Manufacturer Part Number
- GH6177XPB4, GH6177XPB5, GH6177XPQ4, GH6177XPQ5, GH6177XPS4, GH6177XPS5, GH6177XPT4, GH6177XPT5, GH6208XRB0, GH6208XRQ0, GH6208XRS0, GH7208XRB0, GH7208XRB1, GH7208XRB2, GH7208XRB3, GH7208XRB4, GH7208XRQ0
- Compatible Mfr. Model Number
- GH6177XPB4, GH6177XPB5, GH6177XPQ4, GH6177XPQ5, GH6177XPS4, GH6177XPS5, GH6177XPT4, GH6177XPT5, GH6208XRB0, GH6208XRQ0, GH6208XRS0, GH7208XRB0, GH7208XRB1, GH7208XRB2, GH7208XRB3, GH7208XRB4, GH7208XRQ0
- Product Type
- Lamp
- For Manufacturer Part Number
- GH6177XPB4, GH6177XPB5, GH6177XPQ4, GH6177XPQ5, GH6177XPS4, GH6177XPS5, GH6177XPT4, GH6177XPT5, GH6208XRB0, GH6208XRQ0, GH6208XRS0, GH7208XRB0, GH7208XRB1, GH7208XRB2, GH7208XRB3, GH7208XRB4, GH7208XRQ0
- Compatible with Mfr. Model Number
- GH6177XPB4, GH6177XPB5, GH6177XPQ4, GH6177XPQ5, GH6177XPS4, GH6177XPS5, GH6177XPT4, GH6177XPT5, GH6208XRB0, GH6208XRQ0, GH6208XRS0, GH7208XRB0, GH7208XRB1, GH7208XRB2, GH7208XRB3, GH7208XRB4, GH7208XRQ0
- Compatible Product Type
- Microwave
Description
Lamp, For Use With Microwave, Compatible with Manufacturer Model Number GH6177XPB4, GH6177XPB5, GH6177XPQ4, GH6177XPQ5, GH6177XPS4, GH6177XPS5, GH6177XPT4, GH6177XPT5, GH6208XRB0, GH6208XRQ0, GH6208XRS0, GH7208XRB0, GH7208XRB1, GH7208XRB2, GH7208XRB3, GH7208XRB4, GH7208XRQ0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.