Shop VULCAN HART
See all product information
Create Account
Fuse, For Ovens/Ranges
- Mfr # FE-023-65
- Zoro # G1961946
product price:Â
$
13.29
/ea
Key Features
For Use With
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12
Fits Brand
Vulcan Hart
Product Type
Fuse
Compatible with Manufacturer Model Number
148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FE-023-65
- Zoro #
- G1961946
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Fuse
- For Use With
- For Use With Mfr. Model Number
- 148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12
- Fits Brand
- Vulcan Hart
- Product Type
- Fuse
- Compatible with Manufacturer Model Number
- 148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
- Compatible with Mfr. Model No.
- 148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
- For Use with Mfr Model Number
- 148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
- Compatible Manufacturer Part Number
- 148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
- Compatible Manufacturer Model Number
- 148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
- Compatible with Manufacturer Model No.
- 148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
- Compatible Pump Manufacturer Part Number
- 148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
- Compatible Mfr. Model Number
- 148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
- For Manufacturer Part Number
- 148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
- Compatible with Mfr. Model Number
- 148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
- Compatible Product Type
- 60 in 6-Burner Restaurant Gas Range,90 Series Restaurant Range,90 Series Restaurant Range with Convection Oven,90 Series Restaurant Range with Standard and Convection Oven,90 Series Restaurant Range with Standard Oven,90 Series Restaurant Range with Two Convection Ovens,90 Series Restaurant Range with Two Standard Ovens,Gas Range,Gas Restaurant Range,VG Series Restaurant Range
Description
Fuse, Burner Size Included Not Applicable, For Use With 60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Gas Range, Gas Restaurant Range, VG Series Restaurant Range, Product Type Fuse, Color Not Applicable