Timer, In-LineCirculatingPumps, Plastic

  • Mfr # TIMER PLUG-IN E1/ E3
  • Zoro # G1976606
product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

For Use With
5JKG1, 5JKG2, 5JKG5, 5JKH0, 5JKH1
Material
Plastic
Phase
1
Max. Temp. (F)
Not Available
Voltage
115V AC to 120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TIMER PLUG-IN E1/ E3
Zoro #
G1976606
UPC #
-
Country of Origin
Hungary
For Use With
5JKG1, 5JKG2, 5JKG5, 5JKH0, 5JKH1
Material
Plastic
Item
Timer
Phase
1
Max. Temp. (F)
Not Available
Voltage
115V AC to 120V AC
Description/Special Features
Plug-In
Number of Settings
3
Compatible with Series
Laing Thermotech
Compatible with Manufacturer Model Number
60A0G1001, 60A0G1002, 60A0G1003, 60A0G1004, 60A0G1005, 60A0G1006, 60A0G1007, 60A0G1008, 60A0G3001, 60A0G3002, 60A0G3003, E1-BCSVNN3W-06, E1-BCUNRN1W-06, E1-BCUVNN3W-06, E3-BCSVNN3W-11, E3-NSHVNN3W-13
Off and On Interval
30 min
Compatible with Brand
Goulds
Timer Material
Plastic
Compatible with Pump Type
In-Line Circulating Pumps
Compatible Manufacturer Part Number
60A0G1001, 60A0G1002, 60A0G1003, 60A0G1004, 60A0G1005, 60A0G1006, 60A0G1007, 60A0G1008, 60A0G3001, 60A0G3002, 60A0G3003, E1-BCSVNN3W-06, E1-BCUNRN1W-06, E1-BCUVNN3W-06, E3-BCSVNN3W-11, E3-NSHVNN3W-13
Compatible Manufacturer Model Number
60A0G1001, 60A0G1002, 60A0G1003, 60A0G1004, 60A0G1005, 60A0G1006, 60A0G1007, 60A0G1008, 60A0G3001, 60A0G3002, 60A0G3003, E1-BCSVNN3W-06, E1-BCUNRN1W-06, E1-BCUVNN3W-06, E3-BCSVNN3W-11, E3-NSHVNN3W-13
For Use With Mfr. Model Number
60A0G1001, 60A0G1002, 60A0G1003, 60A0G1004, 60A0G1005, 60A0G1006, 60A0G1007, 60A0G1008, 60A0G3001, 60A0G3002, 60A0G3003, E1-BCSVNN3W-06, E1-BCUNRN1W-06, E1-BCUVNN3W-06, E3-BCSVNN3W-11, E3-NSHVNN3W-13
Compatible with Manufacturer Model No.
60A0G1001, 60A0G1002, 60A0G1003, 60A0G1004, 60A0G1005, 60A0G1006, 60A0G1007, 60A0G1008, 60A0G3001, 60A0G3002, 60A0G3003, E1-BCSVNN3W-06, E1-BCUNRN1W-06, E1-BCUVNN3W-06, E3-BCSVNN3W-11, E3-NSHVNN3W-13
Compatible with Mfr. Model No.
60A0G1001, 60A0G1002, 60A0G1003, 60A0G1004, 60A0G1005, 60A0G1006, 60A0G1007, 60A0G1008, 60A0G3001, 60A0G3002, 60A0G3003, E1-BCSVNN3W-06, E1-BCUNRN1W-06, E1-BCUVNN3W-06, E3-BCSVNN3W-11, E3-NSHVNN3W-13
For Use with Mfr Model Number
60A0G1001, 60A0G1002, 60A0G1003, 60A0G1004, 60A0G1005, 60A0G1006, 60A0G1007, 60A0G1008, 60A0G3001, 60A0G3002, 60A0G3003, E1-BCSVNN3W-06, E1-BCUNRN1W-06, E1-BCUVNN3W-06, E3-BCSVNN3W-11, E3-NSHVNN3W-13
Compatible Pump Manufacturer Part Number
60A0G1001, 60A0G1002, 60A0G1003, 60A0G1004, 60A0G1005, 60A0G1006, 60A0G1007, 60A0G1008, 60A0G3001, 60A0G3002, 60A0G3003, E1-BCSVNN3W-06, E1-BCUNRN1W-06, E1-BCUVNN3W-06, E3-BCSVNN3W-11, E3-NSHVNN3W-13
On Interval
30 min
Compatible Mfr. Model Number
60A0G1001, 60A0G1002, 60A0G1003, 60A0G1004, 60A0G1005, 60A0G1006, 60A0G1007, 60A0G1008, 60A0G3001, 60A0G3002, 60A0G3003, E1-BCSVNN3W-06, E1-BCUNRN1W-06, E1-BCUVNN3W-06, E3-BCSVNN3W-11, E3-NSHVNN3W-13
For Manufacturer Part Number
60A0G1001, 60A0G1002, 60A0G1003, 60A0G1004, 60A0G1005, 60A0G1006, 60A0G1007, 60A0G1008, 60A0G3001, 60A0G3002, 60A0G3003, E1-BCSVNN3W-06, E1-BCUNRN1W-06, E1-BCUVNN3W-06, E3-BCSVNN3W-11, E3-NSHVNN3W-13
Compatible with Mfr. Model Number
60A0G1001, 60A0G1002, 60A0G1003, 60A0G1004, 60A0G1005, 60A0G1006, 60A0G1007, 60A0G1008, 60A0G3001, 60A0G3002, 60A0G3003, E1-BCSVNN3W-06, E1-BCUNRN1W-06, E1-BCUVNN3W-06, E3-BCSVNN3W-11, E3-NSHVNN3W-13
Shell Material
Plastic
Compatible Series
Laing Thermotech
Traction Material
Plastic

Description

Timer, Compatible with Brand Goulds, Compatible with Grainger Part Number 5JKG1, 5JKG2, 5JKG5, 5JKH0, 5JKH1, Compatible with Mfr. Model Number 60A0G1001, 60A0G1002, 60A0G1003, 60A0G1004, 60A0G1005, 60A0G1006, 60A0G1007, 60A0G1008, 60A0G3001, 60A0G3002, 60A0G3003, E1-BCSVNN3W-06, E1-BCUNRN1W-06, E1-BCUVNN3W-06, E3-BCSVNN3W-11, E3-NSHVNN3W-13, Compatible with Series Laing Thermotech, Number of Settings 3, Off and On Interval 30 min, Timer Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews