Shop MOTORMITE
See all product information
Create Account
Pcv Check Valve Pcv Valve, 47239
Mfr # 47239
Zoro # G1979239
product price:Â
$
17.39
/ea
Key Features
Nipple Orientation
Straight
Inlet Diameter
18 mm
Thread Size
M18
Connector Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47239
- Zoro #
- G1979239
- UPC #
- 10037495600542
- Country of Origin
- Unknown
Dimensions
- Inlet Diameter
- 18 mm
- Thread Size
- M18
Details
- Nipple Orientation
- Straight
- Connector Gender
- Male
Restrictions
This item has been restricted from sale in the following states:
CA