Shop DAYTON
See all product information
Create Account
Spring Lock, Black, Steel, 2-7/8 in L
- Mfr # VE22YK17SLG
- Zoro # G1982158
product price:Â
$
26.29
/ea
Key Features
For Use With Mfr. Model Number
22YK17
Fits Brand
Dayton
For Use With
Grainger Item Number: 22YK17
Includes
Assembly Hardware
Compatible with Brand
Dayton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VE22YK17SLG
- Zoro #
- G1982158
- UPC #
- 190735130063
- Country of Origin
- China
Dimensions
- Width
- 1 in
- Height
- 1 in
- Length
- 2 7/8 in
Details
- For Use With Mfr. Model Number
- 22YK17
- Fits Brand
- Dayton
- Item
- Spring Lock
- For Use With
- Grainger Item Number: 22YK17
- Includes
- Assembly Hardware
- Compatible with Brand
- Dayton
- NEMA Rating
- Not Rated
- Environment Rating
- Dry
- Fan Accessory Material
- Steel
- Application
- Commercial
Description
Spring Lock, Fan Accessory Type Spring Lock, Fan Mounting Location Not Applicable, For Use With Not Applicable, Voltage Not Applicable, 1 in Height, 1 in Width, 2 7/8 in Length, Fan Accessory Material Steel, Fan Accessory Finish Powder Coated, Fan Accessory Color Black, Includes Assembly Hardware, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.