Spring Lock, Black, Steel, 2-7/8 in L
- Mfr # VE22YK15SLG
- Zoro # G1982167
product price:Â
$
26.69
/ea
Key Features
For Use With Mfr. Model Number
22YK15
Fits Brand
Dayton
For Use With
Grainger Item Number: 22YK15
Width
1 in
Environment Rating
Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VE22YK15SLG
- Zoro #
- G1982167
- UPC #
- 190735130056
- Country of Origin
- China
Dimensions
- Width
- 1 in
- Height
- 1 in
- Length
- 2 7/8 in
Details
- For Use With Mfr. Model Number
- 22YK15
- Fits Brand
- Dayton
- Item
- Spring Lock
- For Use With
- Grainger Item Number: 22YK15
- Environment Rating
- Dry
- NEMA Rating
- Not Rated
- Fan Accessory Material
- Steel
- Compatible with Brand
- Dayton
- Includes
- Assembly Hardware
- Application
- Commercial
Description
Spring Lock, Fan Accessory Type Spring Lock, Fan Mounting Location Not Applicable, For Use With Not Applicable, Voltage Not Applicable, 1 in Height, 1 in Width, 2 7/8 in Length, Fan Accessory Material Steel, Fan Accessory Finish Powder Coated, Fan Accessory Color Black, Includes Assembly Hardware, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.