Relay
- Mfr # RP819B1002
- Zoro # G200461097
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Type
Solenoid Air Valve
Width
4 in
Fan Accessory Finish
Gray Baked Enamel
Fan Accessory Material
Die Cast Aluminum
Adjustable Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP819B1002
- Zoro #
- G200461097
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Switching Relay
- Type
- Solenoid Air Valve
- Fan Accessory Finish
- Gray Baked Enamel
- Fan Accessory Material
- Die Cast Aluminum
- For Use With
- Pneumatic
- Voltage
- 24V AC
- Features
- 24v 3 way Solenoid Air Valve
- Fan Accessory Color
- Dull Gray
- Product Type
- Switching Relay
- Power Consumption
- 6 W
- Standards
- UL File MH3536, UL Guide No. YIOZ
- Frequency
- 60 Hz
- Operating Temperature - Maximum
- 140 Degrees F
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Product Type
- Pneumatic
Dimensions
- Width
- 4 in
- Adjustable Height
- 3 in
- Height
- 5 in
- Length
- 5 in
- Overall Length
- 5 in
- Maximum Wire Length
- 18 in
- Overall Depth
- 4 in
- Overall Width
- 4 in
- Wire Rope Length
- 5 in
- Fits Chest Size
- 24v 3 way Solenoid Air Valve
Description
Switching Relay, Frequency 60 Hz, Maximum Wire Length 18 in, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Overall Depth 4 in, Overall Length 5 in, Overall Width 4 in, Power Consumption 6 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.