Shop METRO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wire Shelving, Shelf, Metal, Adjustable
- Mfr # 5A527K3
- Zoro # G200488216
product price:Â
$
547.99
/ea
Key Features
Material
Stainless Steel
Number of Shelves
5
Color
Green
Finish
Epoxy Coated
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5A527K3
- Zoro #
- G200488216
- UPC #
- 041105379349
- Country of Origin
- Multiple
- Item
- Wire Shelving, Shelf, Metal, Adjustable Shelving
- Material
- Stainless Steel
- Number of Shelves
- 5
- Color
- Green
- Finish
- Epoxy Coated
- Includes
- (4) Posts
- Standards
- HACCP, NSF
- Shelf Configuration
- Starter
- Shelf Adjustment Increments
- 1 in
- Whole Unit Load Capacity
- 2,000 lb
- Recommended Environments
- Wet
- Adjustability
- Adjustable
- Load Capacity per Shelf
- 400 lb
Dimensions
- Overall Width
- 30 in
- Overall Depth
- 24 in
- Overall Height
- 74 in
Description
Wire Shelving, Shelf, Metal, Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.