Shop PYLE
Create Account
Safety Chain Barrier Plastic Links - 82' Ft, Caution Security Chain for Crowd Control, Multi-color
- Mfr # PCHN31
- Zoro # G200681099
product price:
$
35.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCHN31
- Zoro #
- G200681099
- UPC #
- 842893117126
- Country of Origin
- China
Description
Features: - Warning / Hazardous Caution Chain - Emergency Barrier Chain-Link Style - High-Visibility, Multi-Color Design - Crowd Control for Pedestrian Traffic, Roadside Traffic & Securing Areas - Lightweight, Rugged & Durable Engineered Plastic Construction - Marine Grade Waterproof & Weather-Resistant Design - Universal Indoor / Outdoor Mounting Used for Home, Office, Business & Warehouse Applications Technical Specs: - Total Chain Length: 82’+ ft. - Individual Link Diameter: 6mm - Individual Link Length: 51mm - Individual Link Height: 27mm - Tensile Strength: Up to 125 lbs. - Construction Material: Engineered Polyethylene - Total Roll Size, Unrolled (L x W x H): 10.0’’ x 10.0’’ x 4.7’’ -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.