Shop SERENELIFE

Automatic Pet Feeder

  • Mfr # SLAPF30
  • Zoro # G200681693

product price: 
$
110.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLAPF30
Zoro #
G200681693
UPC #
842893113081
Country of Origin
China

Description

Features: - Simple Electronic Plug-in Design - Programmable Automatic Feeder Dispenser - Ensures an Optimal Feeding Schedule & Weight Control - Built-in Microphone & Speaker for Voice Recording - Playback a Personalized Message to Announce Feeding Time - Adjustable Pet Food Dispense Amount & Daily Dispense Frequency - Digital LCD Display Screen - Front Panel Button Control Center - Sleek & Rounded, Modern-Style Housing - Close-Fitting Lid Keeps Pet Food Fresh Longer - Selectable Dispensing Modes: Manual / Automatic - Large Capacity Pet Food Hopper Bin for Multiple Feedings - Stain-Resistant & Easy-to-Clean - Certified Pet-Safe: Made of BPA-Free Plastic - Perfect for Cats, Dogs & Other Furry Friends - *For Use with Dry Pet Food / Kibble / Treats Only What’s in the Box: - Digital Pet Food Dispenser - Integrated Feeding Bowl - Power Cable Technical Specs: - *Optional Battery Powered, Requires (3) x ‘D’ Batteries, Not Included - Dispense Sizes / Serving Portions: Small: 5g - 195g, Large: 10g - 390g - Pet Food Storage Capacity: 7 Liters (7 lbs.) - Construction Material: Polypropylene, Engineered ABS - Power Cord Length: 9.8’ ft. - Power Supply: 110V-240V (5V Power Adapter) - Dimensions (L x W x H): 9.8’’ x 13.7’’ x 15.3’’ –inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.