Shop TE CONNECTIVITY
See all product information
Create Account
B1440804=Boot Toggle
- Mfr # 1825612-3
- Zoro # G200965724
product price:Â
$
8.29
/ea
Sold in multiples of 15 for
$124.35
Key Features
For Use With
Toggle Switch
Color
Gray
Finish
Nickel
Seal Type
Boot
Boot Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1825612-3
- Zoro #
- G200965724
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size (in)
- 1/4to40 UNS-2B
Details
- For Use With
- Toggle Switch
- Color
- Gray
- Finish
- Nickel
- Seal Type
- Boot
- Boot Color
- Black
- Illuminated
- No
- Product Type
- Accessory
- Accessory Type
- Toggle Switch Boot Seal
- Tactile
- No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.