Shop TE CONNECTIVITY
See all product information
Create Account
JUNIOR TIMER CONTACT
- Mfr # 926755-1
- Zoro # G200976768
product price:Â
$
0.16
/ea
Sold in multiples of 5000 for
$800.00
Key Features
Wire Type
Copper
Mating Tab Thickness (mm)
0.8
Wire Insulation Diameter
.9 to 1.4 mm [ .035 to .055 in ]
Receptacle Style
180°
Wire Size (mm²)
.12 to .25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 926755-1
- Zoro #
- G200976768
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Mating Tab Thickness (mm)
- 0.8
- Wire Insulation Diameter
- .9 to 1.4 mm [ .035 to .055 in ]
- Wire Size (mm²)
- .12 to .25
- Mating Tab Width
- 2.8 mm [ .11 in ]
Details
- Wire Type
- Copper
- Receptacle Style
- 180°
- Termination Method
- Crimp
- Agency/Standard
- IEC 664/664A (DIN VDE 0110)
- Primary Locking Feature
- Locking Lance
- Operating Temperature Range
- -40 to 110 °C [ -40 to 230 °F ]
- Crimp Type
- F-Crimp
- Interface Plating
- Tin (Sn)
- Terminal Style
- Receptacle/Socket
- Typical Current Rating (A)
- 5.5
- Contact Termination Area Plating Material
- Tin (Sn)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.