Shop STANDARD IGNITION
See all product information
Create Account
Horn Relay, Hr-159
- Mfr # HR-159
- Zoro # G2010291
product price:Â
$
17.19
/ea
Key Features
Voltage
12V
Connector Type
Female
Number of Terminals
3
Terminal Type
Blade
Series
Standard OE Replacement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR-159
- Zoro #
- G2010291
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 12V
- Connector Type
- Female
- Number of Terminals
- 3
- Terminal Type
- Blade
- Item
- Horn Relay
- Series
- Standard OE Replacement
- Terminal Gender
- Male
- Fit Type
- Direct Fit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.