Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LU100/PLUS/ECO
- Mfr # 67559
- Zoro # G201046439
product price:Â
$
19.29
/ea
Sold in multiples of 20 for
$385.80
Key Features
Voltage
55V
Watts
100W
Bulb Base Type
E39 Mogul
Bulb Shape
ET23.5
Color Temperature
2100 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67559
- Zoro #
- G201046439
- UPC #
- 46135675591
- Country of Origin
- China
- Voltage
- 55V
- Watts
- 100W
- Bulb Base Type
- E39 Mogul
- Bulb Shape
- ET23.5
- Color Temperature
- 2100 K
- Lumens
- 10000
- Rated Life
- 40,000 hr
- Light Technology
- High Pressure Sodium
- Bulb Finish
- Clear
- Color Rendering Index
- 22
- Maximum Operating Temperature
- 400 Degrees F
- Bulb Operating Position
- Universal
Dimensions
- Length
- 1.37in
- Bulb Dia.
- 2.937in
Description
100W non cycling, environmentally friendlier high pressure sodium lamp, clear, universal burn. 100W LUMALUX PLUS ECOLOGIC high pressure sodium HID lamp, non cycling, pass Federal TCLP test, E39 based, ET23.5 bulb, universal burn, clear, 2100K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.