Bun Basket, Single Layer, Brown, Stackable
- Mfr # NPL620B-06Q BLACK
- Zoro # G2011086
product price:Â
$
25.59
/ea
Key Features
Material
Plastic
Overall Width (In.)
21 13/16 in
Overall Depth (In.)
25 29/32 in
Type
Stackable
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NPL620B-06Q BLACK
- Zoro #
- G2011086
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Overall Width (In.)
- 21 13/16 in
- Overall Depth (In.)
- 25 29/32 in
- Overall Height (In.)
- 3 1/2 in
- Overall Length (In.)
- 25 29/32 in
- Inside Width
- 21 5/8 in
- Overall Width
- 21 5/8 in
- Inside Length
- 24 3/4 in
- Overall Length
- 25 3/4 in
- Overall Height
- 3 1/2 in
- Wire Rope Length
- 25 3/4 in
- Length
- 25 3/4 in
Details
- Item
- Bun Basket
- Material
- Plastic
- Type
- Stackable
- Color
- Black
- Features
- Single Layer
- NSF Certified
- No
- Product Type
- Bun Basket
- Shell Material
- Plastic
- Wire Color
- Black
Description
Bun Basket, Color Black, Material Plastic, Overall Length 25 3/4 in, Overall Width 21 5/8 in, Inside Length 24 3/4 in, Inside Width 21 5/8 in, Product Type Bun Basket, Overall Height 3 1/2 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.