Shop KOHLER
See all product information
Create Account
36
- Mfr # K-4327-7
- Zoro # G201197032
product price:Â
$
737.99
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Elongated
Material
Vitreous China
Mounting Style
Floor Mounted
Collection
Barrington
Width
21-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-4327-7
- Zoro #
- G201197032
- UPC #
- 40688263038
- Country of Origin
- Unknown
Dimensions
- Width
- 21-1/4 in
- Bowl Depth
- 29-1/2 in
Details
- Bowl Shape
- Elongated
- Material
- Vitreous China
- Mounting Style
- Floor Mounted
- Collection
- Barrington
- Finish
- Black
Description
Get robust flushing power every time with KOHLER Pressure Assist technology. The Barrington Pressure Lite elongated toilet bowl drains horizontally - no sleeving, channeling or drains running through floors. Combine with tank and seat to complete your Pressure Lite toilet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.