Shop KOHLER
See all product information
Create Account
Stillness Adjustable Wall-Mount Holder
- Mfr # K-975-BV
- Zoro # G201243968
product price:Â
$
147.75
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mounted
Finish
Brushed Bronze
Material
Brass
Length
3-1/2 in
Color
Vibrant Brushed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-975-BV
- Zoro #
- G201243968
- UPC #
- 650531468918
- Country of Origin
- Unknown
Dimensions
- Length
- 3-1/2 in
Details
- Item
- Hand Shower Holder
- Mounting Type
- Wall Mounted
- Finish
- Brushed Bronze
- Material
- Brass
- Color
- Vibrant Brushed Bronze
- Compliance
- ADA Compliant
Description
Complete your performance showering system with the Purist/Stillness adjustable wall-mount handshower bracket. Ideal for hydromassage or for targeting specific areas of the body, this bracket pivots to angle the handshower exactly where you want it. The contemporary design complements a variety of bathroom decors.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.