Shop SHAVIV
See all product information
Create Account
Deburring Tool Set, Precision Scraper Set
- Mfr # 155-00221
- Zoro # G2015627
product price:Â
$
43.49
/ea
Key Features
Material
High Speed Steel, Plastic
Includes
(3) BUS Blades, Mango II Handle, U Blade Holder
Features
Ergonomic Handle, Telescopic Blade Holder
Blade Material
High Speed Steel
Color
Black, Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 155-00221
- Zoro #
- G2015627
- UPC #
- -
- Country of Origin
- Israel
- Item
- Deburring Tool Set
- Material
- High Speed Steel, Plastic
- Includes
- (3) BUS Blades, Mango II Handle, U Blade Holder
- Features
- Ergonomic Handle, Telescopic Blade Holder
- Blade Material
- High Speed Steel
- Color
- Black, Orange
- Surface Application
- Front Hole Edge, Straight Edge
- Handle Material
- Plastic
- Blade Trade Number
- BUS1, BUS31, BUS4
- Handle Trade Name
- Mango II
- Holder Trade Letter
- U
- Wire Color
- Black, Orange
Dimensions
- Fits Chest Size
- Ergonomic Handle, Telescopic Blade Holder
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number BUS1, BUS31, BUS4, Color Black, Orange, Number of Blades 3, Handle Trade Name Mango II, Holder Trade Letter U, Features Ergonomic Handle, Telescopic Blade Holder, Handle Material Plastic, Includes (3) BUS Blades, Mango II Handle, U Blade Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.