Shop SHAVIV
See all product information
Create Account
Deburring Tool Set, Universal Box
- Mfr # 154-00008
- Zoro # G2015870
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel, Plastic, Steel
Includes
Handle winth Holders B,C,D,E and F,B10, B20, B30, B50, B60, B70, E100, E200, E300, E350, E600 Blades, Scraper Blades C40, C42, Keyway Blade D80C, Countersink F20
Features
Blade Inserts Axially or Perpendicular to Handle, Handle Stores Blades
Surface Application
Back Hole Edge, Cross Hole, Flat Surface, Front Hole Edge, Sheet, Straight Edge
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 154-00008
- Zoro #
- G2015870
- UPC #
- -
- Country of Origin
- Israel
- Item
- Deburring Tool Kit
- Material
- High Speed Steel, Plastic, Steel
- Includes
- Handle winth Holders B,C,D,E and F,B10, B20, B30, B50, B60, B70, E100, E200, E300, E350, E600 Blades, Scraper Blades C40, C42, Keyway Blade D80C, Countersink F20
- Features
- Blade Inserts Axially or Perpendicular to Handle, Handle Stores Blades
- Surface Application
- Back Hole Edge, Cross Hole, Flat Surface, Front Hole Edge, Sheet, Straight Edge
- Handle Material
- Plastic
- Holder Trade Letter
- B, C, D, E, F
- Blade Trade Number
- B10, B20, B30, B50, B60, B70, C40, C42, D80C, E100, E200, E300, E350, E600, F20
- Blade Material
- Carbide, High Speed Steel
- Handle Trade Name
- Classic Handle A
- Color
- Red
- Wire Color
- Red
Dimensions
- Fits Chest Size
- Blade Inserts Axially or Perpendicular to Handle, Handle Stores Blades
Description
Deburring Tool Kit, Product Type Deburring Hand Tool Kit, Surface Application Back Hole Edge, Cross Hole, Flat Surface, Front Hole Edge, Sheet, Straight Edge, Blade Material Carbide, High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, B20, B30, B50, B60, B70, C40, C42, D80C, E100, E200, E300, E350, E600, F20, Color Red, Handle Trade Name Classic Handle A, Holder Trade Letter B, C, D, E, F, Features Blade Inserts Axially or Perpendicular to Handle, Handle Stores Blades
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.