Shop SERENELIFE

Hot Stone Massage Kit - Portable Heated Rock Massaging Therapy System

  • Mfr # PSLMSGST65.5
  • Zoro # G201902148

product price: 
$
151.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PSLMSGST65.5
Zoro #
G201902148
UPC #
842893133515
Country of Origin
China

Description

Features: - Hot Stone Massage System - Simple Electric Plug-in Design - Quick Setup: All-in-One Portable Kit - Smooth & Sculpted Round Basalt Rock Stones - Uniquely Selected Stone Type for Comfort & Maximum Heat Retention - Storage / Travel Case Doubles as Stone Heating Oven - Portable Style Travel Case, Lightweight & Easy to Carry - Energy Efficient Warming for Quick Heating - Wired Temperature Controller Unit - Configurable Time & Temp SettingsWhat’s In The Box: - Bamboo Heating Warmer - Digital Temp Controller - (6) Large Massage Stones - (6) Small Massage Stones - USA Power CableTechnical Specs: - Stone Type: Basalt Rock, Round - Heating Time: 8-15mins - Stone Maximum Heat Retention: 25-35 mins - Adjustable Temperature: 85-160 °Fahrenheit (30-70 °C) - Large Stone Size: 2.8’’ x 0.7’’ -inches (-Each) - Small Stone Size: 1.8’’ x 0.7’’ -inches (-Each) - Large Stone Weight: 0.27 lbs. (-Each) - Small Stone Weight: 0.17 lbs. (-Each) - Power Cord Length: 5.9’ ft. - Power: 120V-57W - Rated Frequency: 60Hz - Controller Range: 85-160 - Total Bag Size (L x W x H): 14.6’’ x 10.2’’ x 3.5’’ –inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.