Shop WESTBRASS

Develosah 9" 1-Handle Hot Water Dispenser Faucet with Heating Tank and Filter Unit, Polished Chrome

  • Mfr # DT1F271-26

  • Zoro # G201991388


product price: 
$
659.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DT1F271-26
Zoro #
G201991388
UPC #
747028231268
Country of Origin
Taiwan, Province of China
Finish
Polished Chrome
Item
Water Dispenser Faucet

Description

The Westbrass Develosah 9" 1-Handle Instant Hot Water Dispenser Faucet with HotMaster DigiHot Digital Tank System dispenses instant hot water for food, beverage and cleaning operations. The dispenser instantly provides water at the 6 preset temperatures selected during installation. The unit's fixed spout design, mounted with its spring back handle behind the faucet, provides extra safety and security during operation. Digihot faucets, are ideal for kitchens or bars; or any location requiring a source of constant, fast, hot water. Water reheats using a superfast 1500 Watt element, which is separated from the water by a stainless steel plate to prevent element corrosion. The tank is laser welded, 304 stainless steel for superior longevity. The dry-start float and the over-heat protector are also stainless steel to prevent off taste and odors caused by copper sulfate compounds. The non-pressurized bladder system prevents catastrophic tank failures. On/off control button is designed for vacation or down time. The easily controlled temperature settings range from 167 – 208 degrees F. Kit includes an in-line water filter. Install between water supply and Faucet. Do not use plumber's putty for installation use silicone seal. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • DISPENSER FAUCET: 9-1/4 in. overall height with 4-1/2 in. gooseneck spout projection
  • INSTANT HOT WATER TANK: HotMaster Digihot Digital quick heating water tank (DT18) delivers 100 cups per hour of instant hot water for cooking, beverages, cleaning and more. The easily controlled temperature settings range from 167 – 208 degrees F
  • ENERGY EFFICIENT: Tank boasts 6 preset temperatures for easy use, ultra fast heating element uses 1500 watts, stand-by power of 1 watt to minimize power waste and an On/Off control button for vacation or down time
  • SAFETY FEATURES: Faucet features spring piston handle assembly with auto-off lever for your safety. Tank features an automatic over-heat protection and built-in venting and more!
  • KIT INCLUDES: All mounting materials. 1/4 in. compression stainless steel flex lines and Santoprene hose outlet to tank, F400 in-line water filter unit (F400R replacement cartridges sold separately), install between water supply and faucet. Do not use plumber's putty for installation use silicone seal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.