Victorian 9" 1-Handle Hot Water Dispenser Faucet with Quick Heating Tank, Polished Nickel
Mfr # D204HFP-05
Zoro # G201991449
Key Features
Specifications
Product Information
- MFR #
- D204HFP-05
- Zoro #
- G201991449
- UPC #
- 747028230148
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 9 in
Details
- Finish
- Polished Nickel
- Number of Handles
- 1
- Handle Type
- Single lever
- Item
- Water Dispenser Faucet
- Includes
- Quick heating water tank
- Faucet Spout
- Curved Spout Projection
- Color/Finish
- Polished Nickel
Description
The Westbrass 1-handle Victorian hot water dispenser faucet with instant heating tank. The perfect addition for your kitchen bar sink, game room bar or covered patio outside kitchen area for busy lifestyle convenience. The faucet features a curved spout projection for an attractive appearance. A QHT 1300W instant hot water tank, plugs into 120V and is included with this faucet and delivers 60 cups per hour of instant hot water for cooking, beverages, cleaning and more. Easy fingertip dial temperature adjustability from 140-degrees to 190-degrees. Mounting materials are included for convenient, single-hole installation. Cannot be modified for cold water usage. Constructed from high-quality solid brass and stainless steel for long-lasting quality and durability. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.
- Victorian 9 inch 1-Handle Hot Water Dispenser Faucet kit includes both faucet and quick heating water tank 1300W (QHT-1PV). Cannot be modified for cold water usage
- Faucet: 9 inch overall height with 5-1/2 inch curved spout projection and one (1) lever handle with 1/4-turn ceramic disc cartridges
- Tank: 5/8 Gallon Stainless Steel Quick & Hot Instant Hot Water Tank delivers 100 cups per hour of instant hot water for cooking, beverages, cleaning and more
- Offers fingertip temperature adjustability from 140 to 190 degrees, allowing you to customize the water temperature to your preference
- Kit Includes: All mounting materials are included. 3/8 inch Shok Blok Filter Protection Valve for faucet anti-shock protection. 1/4 inch compression stainless steel flex lines and Santoprene hose outlet to tank. If using water filter (F400 in-line water filter unit & F400R cartridges sold separately), install between water supply and faucet. Do not use plumber's putty for installation use silicone seal
- Easy to Install: Conveniently plugs into a standard 115V wall outlet and cannot be modified for cold water usage