Develosah 2-Handle Hot and Cold Water Dispenser with Instant Heating Tank, Matte Black
Mfr # D272HFP-62
Zoro # G201991470
Key Features
Specifications
Details
- MFR #
- D272HFP-62
- Zoro #
- G201991470
- UPC #
- 747028230629
- Country of Origin
- Taiwan, Province of China
- Finish
- Matte Black
- Handle Type
- Spring Piston
- Item
- Water Dispenser Kit
- Faucet Spout
- Gooseneck Projection
- Color - Drains
- Black
- Includes
- Quick heating water tank
Description
The Westbrass Develosah 9" 2-Handle Hot and Cold Water Dispenser with Instant Heating Tank, offers quick and easy water control with 2 spring piston handle assemblies with auto-off hot and locking cold levers. The perfect addition for your kitchen bar sink, game room bar or covered patio outside kitchen area for busy lifestyle convenience. The faucet features a high-arc spout for an attractive appearance. A QHT 1300W instant hot water tank, plugs into 120V and is included with this faucet and delivers 60 cups per hour of instant hot water for cooking, beverages, cleaning and more. Easy fingertip dial temperature adjustability from 140-degrees to 190-degrees. Mounting materials are included for convenient, single-hole installation. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.
- Develosah 9" 2-Handle Hot and Cold Water Dispenser with Instant Heating Tank includes both faucet and quick heating water tank 1300W (QHT-1PV); cannot be modified for cold water usage
- Faucet: 9-1/4 in. overall height with 4-1/2 in. gooseneck spout projection and 2 spring piston handle assemblies with auto-off hot and locking cold levers
- Tank: 5/8 Gallon Stainless Steel Quick & Hot Instant Hot Water Tank delivers 100 cups per hour of instant hot water for cooking, beverages, cleaning and more
- 140-degree to 190-degree fingertip temperature adjustable and conveniently plugs into standard 115V wall outlet and uses 1300W
- Kit Includes: All mounting materials. 3/8 in. Shok Blok Filter Protection Valve for faucet anti-shock protection. 1/4 in. copper tubing and Santoprene hose outlet to tank. FILTER RECOMMENDATION: If using water filter (F400 in-line water filter unit & F400R cartridges sold separately), install between water supply and faucet. Do not use plumber's putty for installation use silicone seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.