Shop STANDARD IGNITION
See all product information
Create Account
BATTERY CURRENT/VOLT SENSOR
- Mfr # BSC37
- Zoro # G202037726
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Terminal Type
Blade
Connector Type
Plug In
Number of Terminals
2
Connector Shape
Oval
Fit Type
Direct Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSC37
- Zoro #
- G202037726
- UPC #
- 33086339665
- Country of Origin
- Unknown
Details
- Terminal Type
- Blade
- Connector Type
- Plug In
- Number of Terminals
- 2
- Connector Shape
- Oval
- Fit Type
- Direct Fit
- Number of Connectors
- 1
- Connector Gender
- Female
- Item
- Battery Current Sensor
- Terminal Gender
- Male
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.