Shop BOSCH
See all product information
Create Account
AEROTWIN W-SHIELD WIPER BLADE SET
- Mfr # 3397007462
- Zoro # G202109553
product price:Â
$
22.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Bracket
Material
EPDM (Blade); Steel (Frame)
Includes
Adapters
Length
24 in
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3397007462
- Zoro #
- G202109553
- UPC #
- 4050000000000
- Country of Origin
- Unknown
- Type
- Bracket
- Material
- EPDM (Blade); Steel (Frame)
- Includes
- Adapters
- Frame Color
- Black
Dimensions
- Length
- 24 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.