Shop SENSEAR
See all product information
Create Account
SmartHeadsetBehindTheNeck (BAT, cableREQ)
- Mfr # SM1BE002
- Zoro # G202173233
product price:
$
568.99
/ea
Free Shipping & Returns
Key Features
Features
Battery-powered, two-way radio communication, behind-the-neck style, 360º situational awareness, 82dB volume limiter, SENS® Technology
Includes
Headset, charger, product manual
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3
For Use With
Two-way radios
Color
Black/Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SM1BE002
- Zoro #
- G202173233
- UPC #
- -
- Country of Origin
- Australia
- Features
- Battery-powered, two-way radio communication, behind-the-neck style, 360º situational awareness, 82dB volume limiter, SENS® Technology
- Includes
- Headset, charger, product manual
- Standards
- AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3
- For Use With
- Two-way radios
- Color
- Black/Yellow
- Battery Powered
- Yes
- Dielectric
- No
- Noise Reduction Rating NRR
- 24 dB
- Noise Reduction Rating
- 24 dB
Dimensions
- Length
- 10.08 in
- Depth
- 5.39 in
- Width
- 6.77 in
Description
SM1B02 - Smart Battery Headset - Behind-the-Neck [Two-Way Radio only (cable required)]
- SENS® Technology - Enhances human speech while suppressing background noise to a safe level, ensuring 360o situational awareness in high-noise environments.
- Noise Reduction Rating - 24 dB NRR
- Volume Limiter - Limits in-ear exposure to 82 dB(A)
- Headset Style - Behind-the-Neck
- Power - Powered by a rechargeable Li-ion Polymer battery, delivering up to 24 hours of use with a 5-hour charge time.
- Face-to-Face Communication – SENS® Technology enhances speech while reducing background noise, allowing workers to communicate clearly in high-noise environments without removing their headsets.
- Two-Way Radio Communication – Connects directly to a wide range of two-way radios via a cable with inline PTT, ensuring clear and consistent team communication in high-noise environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.