Threading Insert, 12 UN, Rectangular

  • Mfr # 21 I 12 UN MT7
  • Zoro # G2021853
product price: 
$
89.15
/ea

Key Features

For Use With
Toolholder SR079H21
Style
SR
ANSI Number
21 I 12 UN MT7
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21 I 12 UN MT7
Zoro #
G2021853
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
21
Insert Length
21.00mm

Details

For Use With
Toolholder SR079H21
Item
Threading Insert
Style
SR
ANSI Number
21 I 12 UN MT7
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Grade
MT7
Thread Type
Internal
Hardened (H) Compatibility
Yes
Insert Shape
Rectangular
Insert Material
Carbide
ISO Number
21 I 12 UN MT7
Insert Type
General Purpose
Rake
Positive
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Pitch
12 TPI
Coating
TiAlN
Chip-Breaker
Yes
Thread Profile
UN
Insert Style
12 UN
Max. Thread Pitch
12
ANSI Code
21 I 12 UN MT7
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Included Angle
60 Degrees
Thread Standard
UN
Number of Cutting Edges
2
Thread Profile Type
Full
Manufacturer Grade
MT7
Material - Machining
Carbide
Cutting Application
Mill Thread
Finish - Machining
TiAlN
Threading Location
Internal
Insert Holding Type
Screw
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, P, S
Chip-Breaker Style
Top Rake

Description

Threading Insert, 12 UN, Internal, Cutting Direction Right Hand, UN, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Ratings & reviews